Xerox DRUM CARTRIDGE. Type: Original, Brand compatibility: Xerox, Compatibility: WorkCentre 3615, Phaser 3610, WorkCentre 3655, WorkCentre 3655i. Package width: 325 mm, Package depth: 390 mm, Package height: 280 mm. Export Control Classification Number (ECCN) : EAR99