Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Printers & Scanners
Printer & Scanner Parts
RBPP2BK Tape Creator Ink Film Cassette 38mm Black
By Brother
Order Code:
ZT1710130S
£29.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£29.99
0%
5 - 9
£28.19
6%
10 +
£26.39
12%
1
Add to basket
Get it in
7-8
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/computers-and-electronics/printer-and-scanner-parts/rbpp2bk-tape-creator-ink-film-cassette-38mm-black/p/ZT1710130S
Add to quotation
View all Printer & Scanner Parts
Description
BROTHER RBPP2BK Tape Creator Ink Film Cassette 38mm Black RBPP2BK
Tags:
#BulkDiscount
Specifications
Specifications for RBPP2BK Tape Creator Ink Film Cassette 38mm Black
Colour
Black
Width
38mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome