TZe P-Touch Labelling Ribbon 12mm Gold on Navy Blue TZERN34

Order Code: ZT1544334S

£9.29 Inc VAT (20%)


Description

Designed for use with Brother P-touch label printers with the TZ or TZe logo on the tape cassette cover. Fabric ribbon, suitable for adding a personalised touch to gifts, cards and crafts. Black on white, fabric tape, 12mm x 4m.
Colour: Gold on navy blue
Compatible with Brother P-touch label printers
Fabric ribbon with a luxury shiny finish
Perfect for present wrapping and craft
Size WxL: 12mm x 4m

See full description
Specifications for TZe P-Touch Labelling Ribbon 12mm Gold on Navy Blue TZERN34
  • MFR Part No.
    BA77043
  • Type
    Continuous Label
  • Colour
    Gold on Navy Blue
  • Product Type
    Labelling Ribbon
  • Material
    Fabric
  • Width
    12mm
  • Length
    4m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome