Xerox VersaLink C40X/Phaser 6600/WorkCentre 6605/6655 Imaging Unit (Long-Life Item, Typically Not Required At Average Usage Levels. Page yield: 60000 pages, Country of origin: Netherlands, Print technology: Laser printing. Package width: 585 mm, Package depth: 485 mm, Package height: 225 mm. Export Control Classification Number (ECCN) : EAR99