Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Printers & Scanners
Printer & Scanner Parts
Z Grip Smooth Violet PK12
By Zebra
Order Code:
ZT3528676S
£8.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/computers-and-electronics/printer-and-scanner-parts/z-grip-smooth-violet-pk12/p/ZT3528676S
Add to quotation
View all Printer & Scanner Parts
Description
Zebra Z-Grip Smooth Rectractable Ballpoint Pen 1.0mm Tip Violet (Pack 12) - 22568
Specifications
Specifications for Z Grip Smooth Violet PK12
Ink Type
Low Viscosity Ink
Pen Type
Ballpoint Pens
Barrel Feature
Rubber Grip & Clip
Type
Ballpoint & Rollerball Pens
Line Width
0.6mm
Ink Colour
Violet
Tip Size
Medium Point
Barrel Colour
As Ink
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome