Brother Dcpl8410Cdwzu1 A4 Colour Printer

Brother Dcpl8410Cdwzu1 A4 Colour Printer

Order Code: ZT1535168SCopy

£419.99 Inc VAT (20%)


Description

Brother Dcpl8410Cdwzu1 A4 Colour Printer Designed for businesses requiring a dependable print, scan and copy machine, the DCP-L8410CDW is definitely one to consider with impressive print and scan speeds.
Please note this item is , see our returns policy for more information.

This item is only returnable if left sealed and in its original packaging.please see our returns policy for more information.
Specifications for Brother Dcpl8410Cdwzu1 A4 Colour Printer
  • MFR Part No.
    8BRDCPL8410CDWZU1
  • Colour
    Grey
  • Type
    Colour Laser Printer
  • Print Resolution
    2400x600in
  • Depth
    526mm
  • Width
    435mm
  • Height
    539mm
  • Weight
    27.6kg
  • Print Speed Mono
    31ppm
  • Functions
    Print/Copy/Scan
  • Print Speed Colour
    31ppm
  • Connection
    Wireless Network
  • Maximum Paper Size
    A4 Printer
  • Scan Resolution
    1200x2400 dpi
  • Printer Type
    Laser
  • Print Speed
    31ppm
  • Print Method
    Laser
  • Dimensions (W x D x H)
    435x526x536mm
  • Speed Range
    31 to 40ppm
  • Connectivity
    USB/Wired/Wireless
  • Model
    DCPL8410CDW