Duracard Card Printer ID 300

Order Code: ZT3493026S

£1,299.99 Inc VAT (20%)


Description

Card printer for one-sided printing of plastic cards in 53.98 x 85.60 mm format (ISO 7810, CR80) .Supplied with a YMCKO colour ribbon and 100 blank cards.Card feeder at the front of the printer will accept 25 thick cards or 40 thin ones.Full colour printing or monochrome black and white.Waterproof printing in photo quality, 300dpi resolution and printing speed of 40 seconds per card.Easy design of cards with free online DURAPRINT® labelling software.16 MB memory (RAM) .USB 2.0 (compatible with USB 1.1 and 3.0) .Printer dimensions: 389.90 x 313.90 x 290.10mm.

See full description
Specifications for Duracard Card Printer ID 300
  • Product Type
    Card Printer
  • Print Resolution
    300dpi

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome