EcoTank ET-15000 A3 Colour InkJet Multi-Function

Order Code: ZT3382279S

£699.99 Inc VAT (20%)


Description

Wireless network colour printer copier scanner & fax, print up to A3+, up to 38 ppm mono & 24 ppm colour, 4800 x 1200dpi, 270 sheet front cassette & 35 sheet ADF, 6. 8cm colour touch screen, duplex printing. Claim a 50 Cashback when you trade in your old Laser printer until 30th September 2023
Terms & Conditions apply, to claim please register online here.

Claim an extended 3 year warranty until 31st March 2024
Terms & Conditions apply, to claim please register online here. DISCOVER HOW MUCH YOU CAN SAVE WITH ECOTANK!
Compare the EcoTank against the top 20 best-selling printers using the ONLINE SAVINGS CALCULATOR

Looking for a compact, economical and colour printer that delivers A3 prints? The ET-15000 shows it's possible. This EcoTank offers A4 print, scan, copy and fax, plus the option to print A3 from the rear media feed - all with an exceptionally low cost per page. Jobs can be accomplished quickly thanks to fast print and scan speeds, a 250-sheet front paper tray, and 35-sheet A4 ADF.

EcoTank can slash ink costs by 90% on average1 thanks to its innovative design. It features large ink tanks that completely remove the need for cartridges.

The compact ET-15000 EcoTank offers A4 print, scan, copy and fax, plus the option to print A3+ from the rear media feed. Additionally, its LCD screen make it easy to print without a PC.

With fax, a 250-sheet paper tray, print speeds of 17ppm2, double-sided printing and a 35 page automatic document feeder (ADF), you'll be able to speed through a variety of tasks with ease. This printer features the heat-free PrecisionCore printhead, renowned for its speed, quality, reliability and efficiency, and will last the lifetime of the printer.

It's easy to print from mobiles, tablets and laptops using EcoTank. With Wi-Fi and Wi-Fi Direct, you can send documents to print from smart devices using the Epson iPrint app.

EcoTank is more compact and easier to use than ever before. Its front-facing tanks are engineered for mess-free refills and the bottles are designed to only allow the correct colours to be inserted. Thanks to the front ink level display, it's easy to see when it s finally due for a refill.

AS A PRINTER: Up to 38ppm (mono) and 24ppm (colour) print speed, 4800 x 1200 DPI print resolution

AS A COPIER/SCANNER: 1200 x 2400 DPI, CIS Scanner, output formats BMP, JPEG, PICT, TIFF, multi-TIFF, PDF, PNG

AS A FAX: Up to 33. 6kbps, 100 speed dial names and numbers, 100 page memory, functions include PC Fax, Auto Redial, Address Book, Broadcast Fax, Fax Preview

**USB cable not supplied**

Compatible Epson Ink Cartridges: 102 Ink Bottles

Included in the box:
ET-15000 printer, 3 x 70ml individual ink bottles (C, Y, M) & 1 x 127ml black ink bottle, Power cable, Setup guide, Software (CD), Warranty document.

See full description
Specifications for EcoTank ET-15000 A3 Colour InkJet Multi-Function
  • Colour
    Colour

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome