EcoTank ET-2830 Inkjet Printer

Order Code: ZT4783741S

£289.99 Inc VAT (20%)


Description

Epson EcoTank ET2830 Multifunction Inkjet Printer

Specifications for EcoTank ET-2830 Inkjet Printer
  • Product Type
    Inkjet Printer
  • Print Resolution
    4800x1200dpi
  • Number of Cartridges
    4 Bottles
  • Print Speed Colour
    20ppm
  • Weight
    4.1kg
  • Functions
    Print/Copy/Scan
  • Connection
    USB/WiFi/WiFi Direct
  • Maximum Paper Size
    A4 Printer
  • Scan Resolution
    1200x2400dpi
  • Print Speed Mono
    33ppm
  • Colour
    Black
  • Speed Range
    31 to 40 ppm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome