EcoTank ET-2860 A4 Colour InkJet MFP

Order Code: ZT4783564S

£269.99 Inc VAT (20%)


Description

Epson EcoTank ET-2860 5760 x 1440 DPI A4 Colour Inkjet 33 ppm Wi-Fi Printer

Specifications for EcoTank ET-2860 A4 Colour InkJet MFP
  • Type
    Inkjet Printer
  • Colour
    Black
  • Speed Range
    31 to 40 ppm
  • Weight
    3.9kg
  • Maximum Paper Size
    A4 Printer
  • Functions
    Print/Copy/Scan
  • Print Resolution
    5760x14400dpi
  • Scan Resolution
    1200x2400dpi
  • Connection
    USB/WiFi/WiFi Direct
  • Print Speed Mono
    33ppm
  • Print Speed Colour
    15ppm
  • Number of Cartridges
    4 Bottles

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome