Ecotank ET-5850 A4 InkJet Multi-Function

Order Code: ZT3380504S

£1,129.99 Inc VAT (20%)


Description

Wireless network colour print copy scan & fax multifunction, up to 32ppm (mono) and 32ppm (colour), 4800 x 1200 DPI Printing Resolution, 550 sheet tray & 50 sheet ADF, print from smartphone or tablet, 10. 9cm colour LCD touchscreen, duplex printing. Claim an 80 Cashback when you trade in your old Laser printer until 30th September 2023
Terms & Conditions apply, to claim please register online here.

Claim an extended 3 year warranty until 31st March 2024
Terms & Conditions apply, to claim please register online here. DISCOVER HOW MUCH YOU CAN SAVE WITH ECOTANK!
Compare the EcoTank against the top 20 best-selling printers using the ONLINE SAVINGS CALCULATOR

Print, scan, copy and fax will this easy-to-use EcoTank printer, that delivers an exceptionally low cost per page. A4 jobs can be accomplished quickly thanks to fast print and scan speeds, two A4 250-sheet front trays, a 50-sheet rear feed, and a 50-sheet A4 ADF. Print how you like with mobile printing, Ethernet and a 10. 9cm LCD touchscreen.

Get the edge with this fast and efficient printer that can deliver the first page in as little as 5? seconds. Coupled with fast double-sided printing, and a high-speed Automatic Document Feeder, you ll be able to speed through everyday tasks. The ET-5850 is designed for A4 tasks with A4 print, scan, copy and fax. Selecting features is easy with the LCD touchscreen.

Save every time you print with this EcoTank that delivers an incredibly low cost per page. Unlike other printers, EcoTank features large ink tanks that you fill with low-cost ink bottles. Minimising refills, this EcoTank can print thousands of pages before needing more ink, while the two paper trays offer a capacity of 500-sheets. Free yourself from manual page loading with a generous 50-sheet rear feed and A4 ADF.

Filling the large front ink tanks is simple with the resealable, intuitive and drip-free ink bottles. This printer uses the heat-free PrecisionCore printhead, that's renowned for its speed, quality, reliability and efficiency, and will last the lifetime of the printer.

It's easy to print from mobiles, tablets and laptops using EcoTank. With Wi-Fi and Wi-Fi Direct, you can send documents to print from smart devices using the Epson iPrint app.

AS A PRINTER: Up to 32ppm (mono) and 32ppm (colour) print speed, 4, 800 x 1, 200 DPI Printing Resolution, Duplex printing

AS A SCANNER/COPIER: CIS scanner, 1200 x 2400dpi resolution

AS A FAX: 200 names and numbers, Up to 550 pages memory, functions include PC Fax, Fax to E-mail, Memory Reception, Auto Redial, Address Book, Broadcast Fax, Fax Preview, Polling Reception

Compatible Epson Ink Cartridges: 113 Ink Bottle

Included in the box
ET-5850 Multifunction, 1 set of ink (1x 127ml BK, 3x 70ml CMY), Power cable, Setup guide, Warranty document.

See full description
Specifications for Ecotank ET-5850 A4 InkJet Multi-Function
  • Product Type
    InkJet Multi-Function
  • Maximum Paper Size
    A4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome