EcoTank ET1810 A4 Colour InkJet Printer

Order Code: ZT4783576S

£219.99 Inc VAT (20%)


Description

Enjoy mobile printing and an ultra-low cost per page with this single function inkjet, perfect for modern, busy households. Save up to 90% on printing costs with Epsons cartridge-free EcoTank printers. Supplied with high yield ink bottles, the integrated ink tanks are easy to fill thanks to the specially engineered ink bottles. With no cartridges to replace, and flexible connectivity features, this is the perfect printer for anyone looking for high-quality prints at an incredibly low cost per page.

See full description
Specifications for EcoTank ET1810 A4 Colour InkJet Printer
  • Print Speed Colour
    5ppm
  • Maximum Paper Size
    A4 Printer
  • Number of Cartridges
    4 Bottles
  • Speed Range
    5 to 10 ppm
  • Functions
    Print
  • Connection
    WiFi/WiFi Direct
  • Colour
    Black
  • Type
    Inkjet Printer
  • Weight
    2.9kg
  • Print Speed Mono
    10ppm
  • Print Resolution
    5760x1440 dpi

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome