EcoTank M1120 A4 Mono Inkjet Printer

Order Code: ZT1533849S

£219.99 Inc VAT (20%)


Description

Epson EcoTank M1120 A4 Mono Inkjet Printer Enjoy the benefits of mobile printing and big savings with this durable, fast and energy-efficient EcoTank with refillable ink tank. A cost-efficient solution, print up to 5,000 pages with the included black ink. You'll get prints quickly as there's no warm up time and print speeds of 15ppm. Connect easily via Wi-Fi and use Epson's range of mobile printing apps.

The economical EcoTank is fundamentally different to laser printers. It features a large refillable ink tank that you fill with the included ink bottles instead of toner. From the start you have enough ink to print thousands of pages, slashing costs and saving time as youíre not frequently changing toner.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for EcoTank M1120 A4 Mono Inkjet Printer
  • Print Resolution
    1440x720in
  • Type
    Inkjet Printer
  • Colour
    White
  • MFR Part No.
    8EPC11CG96402BY
  • Depth
    267mm
  • Width
    375mm
  • Height
    161mm
  • Connection
    USB/WiFi/WiFi Direct
  • Maximum Paper Size
    A4 Printer
  • Weight
    3.5kg
  • Number of Cartridges
    1 Ink Cartridge
  • Speed Range
    11 to 20 ppm
  • Duty Cycle
    Up to 15, 000 pages per month
  • Functions
    Print
  • Print Speed Mono
    15ppm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome