Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Printers & Scanners
Printers
EH-LS650W 3LCD 3600 Lumens
By Epson
Order Code:
ZT4781692S
£2,599.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
2599.99
https://www.zoro.co.uk/shop/computers-and-electronics/printers/eh-ls650w-3lcd-3600-lumens/p/ZT4781692S
Add to quotation
View all Printers
Description
Epson EH-LS650W 3LCD 3600 Lumens
Specifications
Specifications for EH-LS650W 3LCD 3600 Lumens
Product Type
Digital Projectors
Colour
White
Native Resolution
4K PRO-UHD
Brightness
3600Lumens
Built In Speakers
Yes
Light Source
LCD
Projection Screen Size
Up to 120 inches
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome