EH-TW6250 Short Throw 3LCD Projector

Order Code: ZT4781616S

£3,799.99 Inc VAT (20%)


Description

Epson EH-S800W Ultra Short Throw 3LCD 4K Projector

Specifications for EH-TW6250 Short Throw 3LCD Projector
  • Type
    Digital Projectors
  • Colour
    White
  • Product Type
    Home Cinema Projector
  • Native Resolution
    4K PRO-UHD
  • Projection Screen Size
    Up to 150 inches
  • Built In Speakers
    Yes
  • Light Source
    LCD
  • Brightness
    4000Lumens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome