Expression Home XP-3200

Order Code: ZT4783772S

£94.99 Inc VAT (20%)


Description

Save money, space and time with this compact multifunction printer with individual inks, mobile printing and A4 double-sided printing. When you're looking for an affordable, stylish and easy-to-use printer, the XP-3200 is sure to tick all the boxes. Its also compact, produces clear and vibrant prints and is capable of mobile printing with Wi-Fi, Wi-Fi Direct, Apple AirPrint and a range of compatible Epson apps. This affordable model efficiently uses your space combining print, scan and copying facilities in one unit. With a range of essential and easy to use features, the XP-3200 is flexible with Wi-Fi for printing and scanning wirelessly and Wi-Fi Direct for printing without a wireless network. Its 3. 7cm LCD screen makes it easy to copy and print without a computer and double-sided printing reduces paper usage. Print, scan and more, directly from your phone or tablet using the Epson Smart Panel app. Plus, with the Epson Creative Print app, you can print photos directly from Facebook, create greeting cards and more. Epsons four-colour Pineapple 604 ink set provides reliable, clear prints with minimal outlay. In addition to reducing your printing costs with affordable, individual inks in standard and XL cartridges.

See full description
Specifications for Expression Home XP-3200
  • Maximum Paper Size
    A4 Printer
  • Speed Range
    31 to 40 ppm
  • Colour
    Black
  • Print Speed Mono
    33ppm
  • Dimensions (W x D x H)
    375x300x170mm
  • Functions
    Print/Copy/Scan
  • Scan Resolution
    1200x2400 dpi
  • Connection
    USB/WiFi/WiFi Direct
  • Number of Cartridges
    4 Ink Cartridges
  • Type
    Inkjet Printer
  • Print Speed Colour
    15ppm
  • Print Resolution
    5760x1440 dpi
  • Weight
    4.3kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome