Expression Home XP-4200 A4 Multi-Function

Order Code: ZT3380715S

£89.99 Inc VAT (20%)


Description

Wireless network colour print copy & scan multifunction, 33 pages per minute (Mono) & 15 pages per minute (Colour) , 100 sheet tray, print from smartphone or tablet, up to 5760 x 1440dpi resolution, duplex & borderless printing, 6.1cm LCD screen, uses Epson 604 & 604XL Ink cartridges. Save money, space and time with this compact multifunction printer with individual inks, mobile printing and A4 double-sided printing. When looking for an affordable, stylish and easy-to-use printer, the XP-4200 is sure to tick all the boxes. It’s also compact, produces clear and vibrant prints and is capable of mobile printing with Wi-Fi, Wi-Fi Direct, Apple AirPrint and a range of compatible Epson apps. It also boasts a large 6.1cm LCD screen.

This affordable model efficiently uses your space combining print, scan and copying facilities in one unit.

With a range of essential and easy-to-use features, the XP-4200 is flexible with Wi-Fi for printing and scanning wirelessly and Wi-Fi Direct for printing without a wireless network. Its 6.1cm LCD screen makes it easy to copy and print without a computer and double-sided printing reduces paper usage.

Print, scan and more, directly from your phone or tablet using the Epson Smart Panel app. Plus, with the Epson Creative Print app, you can print photos directly from Facebook, create greeting cards and more.

Epson’s four-colour Pineapple 604 ink set provides reliable, clear prints with minimal outlay. In addition to reducing your printing costs with affordable, individual inks in standard and XL cartridges.

AS A PRINTER: Up to 33 page per minute (mono) , up to 15 page per minute (colour) , 100 sheet paper tray, 5, 760 x 1, 440 dpi resolution.

AS A SCANNER/COPIER: Contact image sensor (CIS) , 1200 x 2400 dpi.

Compatible Operating Systems: Mac OS X 10.9.5 or later, Windows 10 (32/64 bit) , Windows 11 or later, Windows 7 (32/64 bit) , Windows 8 (32/64 bit) , Windows 8.1 (32/64 bit) , Windows Vista (32/64 bit) , Windows XP SP3 or later (32-bit) , XP Professional x64 Edition SP2, macOS 11 or later

Compatible Epson Ink Cartridges: 604 & 604XL

Box contents
XP-4200 multifunction, Individual ink cartridges, Setup guide, Power cable, Warranty document

See full description