Expression Photo HD Xp15000 Inkjet Printer Colour 5760 X 1440 Dpi A3+ Wifi

Order Code: ZT1520574S

£339.99 Inc VAT (20%)


Description

Epson Expression Photo HD XP-15000. Colour. Maximum resolution: 5760 x 1440 DPI. Maximum ISO A-series paper size: A3+. Print speed (black, normal quality, A4/US Letter): 29 ppm. Duplex printing. Display: LCD. Wi-Fi. Product colour: Black

Specifications for Expression Photo HD Xp15000 Inkjet Printer Colour 5760 X 1440 Dpi A3+ Wifi
  • Warranty
    12 Months Carry-in
  • Colour
    Black
  • Weight
    8.5kg
  • Dimensions
    479 x 370 x 159mm
  • Type
    Inkjet Printer
  • Print Resolution
    5760x1440 dpi
  • Print Speed Colour
    29ppm
  • Print Speed Mono
    29ppm
  • Functions
    Print
  • Number of Cartridges
    4 Ink Cartridges
  • Maximum Paper Size
    A3 Printer
  • Connection
    USB/WiFi/WiFi Direct
  • Speed Range
    21 to 30 ppm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome