Expression XP970

Expression XP970

Order Code: ZT1533931S

£259.99 Inc VAT (20%)


Description

Epson Expression XP970 The Expression Photo XP-970 is great if you're looking to produce superior, glossy photographs up to A3. It has a range of connectivity solutions including Wi-Fi, Wi-Fi Direct and Ethernet. It features mobile printing, a large touchscreen and A4 double-sided printing.

Specifications for Expression XP970
  • Type
    Inkjet Printer
  • Weight
    8.7kg
  • Colour
    Black
  • Warranty
    12 Months Carry-in
  • Print Resolution
    1200x4800 dpi
  • Maximum Paper Size
    A3 Printer
  • Dimensions (W x D x H)
    479x356x148mm
  • Functions
    Print/Copy/Scan
  • Connection
    USB/WiFi/Ethernet/WiFi Direct
  • Print Speed Mono
    28ppm
  • Scan Resolution
    1200x4800 dpi
  • Print Speed Colour
    28ppm
  • Number of Cartridges
    6 Ink Cartridges
  • Speed Range
    21 to 30 ppm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome