Fx890Iin Dot Matrix Printer 240 X 144 Dpi 612 Cps

Order Code: ZT1519598S

£1,099.99 Inc VAT (20%)


Description

Epson FX-890IIN. Maximum print speed: 612 cps, Maximum resolution: 240 x 144 DPI, Maximum print speed (draft): 463 cps. Paper tray media types: Envelopes, Plain paper. Product colour: Black, Buffer size: 128 KB, Sound pressure level (printing): 55 dB. Standard interfaces: Ethernet, Parallel, USB. Print head: 9-pin, Mean time between failures (MTBF): 25000 h

See full description
Specifications for Fx890Iin Dot Matrix Printer 240 X 144 Dpi 612 Cps
  • Colour
    Black
  • Type
    Dot Matrix Printer
  • Weight
    7.2kg
  • Warranty
    12 Months Carry-in
  • Print Head
    9 Pin
  • Form Size
    80 Columns
  • Multi Part Forms
    1+6
  • Connection
    USB
  • Ribbon Colour
    Black
  • Dimensions (W x D x H)
    414x375x177mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome