Handheld garden labeller, easy to read LCD display, 9 fonts, 7 frames and 178 symbols, built in tape cutter, 3.5/6/9/12mm TZE tapes. The versatile GL-H105 is ideal for use both in the garden and around the home. Its ergonomic shape has been designed to fit comfortably in the hand and it’s so straight forward and easy to use, labels can be created at a moment's notice without any fuss.
There are easy symbols such as italics and quote marks which gardeners may want to adopt to follow plant naming conventions and up to 9 labels can be stored in the memory, particularly useful for remembering difficult spellings of plants.
The convenient rechargeable battery option means it can be charged after use and there’s no hassle having to locate or replace standard batteries whilst using it.
Brother’s durable labels can withstand temperatures from -80°C to +150°C and are resilient to sunlight, humidity and rain, making them ideal for labelling plants, produce and garden accessories
BOX CONTENTS: 12mm TZe231S (4 meter length) , user guide