HL-L8230CDW Compact Colour LED Printer

Order Code: ZT4189080S

£259.99 Inc VAT (20%)
£309.9916% off


Description

Brother HL-L8230CDW Compact Colour LED Printer HLL8230CDWQJ1

Specifications for HL-L8230CDW Compact Colour LED Printer
  • Colour
    Grey
  • Print Resolution
    600x600 dpi
  • Type
    Colour Laser Printer
  • Duty Cycle
    Up to 4, 000 pages per month
  • Weight
    16.7kg
  • Functions
    Print
  • Speed Range
    21 to 30 ppm
  • Connection
    USB/Wireless
  • Print Speed Colour
    30ppm
  • Print Speed Mono
    30ppm
  • Maximum Paper Size
    A4 Printer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome