The professional colour inkjet printer for your home office from the HP, paired with the easiest-to-use print app. Print, scan, copy, or fax right from your smartphone with the best and easiest-to-use print app. From notes to presentations, enjoy easy printing designed to make you succeed at work. can multiple documents at once and edit them from your smartphone. This printer is intended to work only with cartridges that have a new or reused HP chip, and it uses dynamic security measures to block cartridges using a non-HP chip. Periodic firmware updates will maintain the effectiveness of these measures and block cartridges that previously worked. A reused HP chip enables the use of reused, remanufactured, and refilled cartridges.
• Wireless colour laser printer
• Up to 22 ppm black and 18 ppm colour print speeds
• Automatic duplex printing
• Hi-Speed USB ports, built in fast Ethernet and Wi-Fi
• Print from Apple AirPrint and Wi-Fi Direct printing
• Monthly page volume: Up to 1, 500
• One paper tray
• Compatible with Windows 10 onwards and Mac OS 11 onwards
• 2.7 inch touchscreen control panel with CGD and 3 buttons
• Dynamic security enabled