imagePROGRAF PRO-300 Inkjet Printer 4278C008

Order Code: ZT1542931S

£799.99 Inc VAT (20%)


Description

This compact, professional A3+ photo printer with 10-ink technology rewards you with rich, vibrant and exquisite gallery quality prints every time. Ideal for homes or offices, it connects easily with PC or Mac using Wi-Fi or ethernet. It works seamlessly with EOS camera technology to unlock unique features such as HDR and DPRAW for breath-taking fine art photography prints. It has a 3-inch LCD display and allows you to achieve borderless printing on glossy or fine art papers.
A3+ photo printer
Print speed: approx. 4m 15s for colour/mono (11"x14" image on A3+ with border)
Connectivity via USB, Wi-Fi and Ethernet
Compatible with PC and Mac
Easy to use 3 inch (7.5cm) LCD colour touchscreen
Space conscious and compact design
Supports AirPrint, Google Cloud Print, iPrint&Scan, Mopria, Print Service Plugin for Android
10 ink-technology
Borderless printing
Colour: Black

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome