Instax Link Wide Printer - Mocha Grey

Order Code: ZT3292240S

£159.99 Inc VAT (20%)


Description

The exclusively inclusive Fujifilm Instax Link Wide Printer has landed. Creating the largest prints in the instax line-up, this wide-format smartphone printer is overflowing with must-have features to make sure nothing is lost. After all, the fullness of every moment should be captured for all to see. Thats why we say "print it WIDE". Not only does the Link WIDE get everyone in, the Link WIDE app adds a whole other dimension. Why just simply print beautifully framed WIDE prints, when you can supercharge them in the app? Add text, resize, apply a filter, play with the contrast - the options are endless. All before you connect wirelessly via Bluetooth to the Link WIDE, swipe up and print. And when it comes to changing up your look, delve deep into colour modes instax Rich for all the colour and instax Natural for a classic feel. Two very different colour outputs, two distinctive ways to inject vibrancy into memorable moments before printing them instantly onto WIDE film. Want to add a sense of occasion? There are over 30 editable templates to play with. Perfect for weddings, birthdays, graduations.. find your inspiration, capture it, make your edits, add words, take a snap for the background, hit print and share. Or include a QR code and transform each and every one of your snaps into secretive moments. Share the perfect recipe with a link to a URL, record and give a laugh, pinpoint a location of your choice or write a hidden message. And thats not all. Theres still plenty to see here. Bring out your creativity with the "Sketch, edit and print" mode. Fully load your prints with Collage mode. Even add a non-sticky sticker to your photo theres over 1, 600 to choose from. Available in Ash White and Mocha Gray, this superior style icon is ready to spread the love WIDE. Are you?

See full description
Specifications for Instax Link Wide Printer - Mocha Grey
  • Product Type
    Instax Link Wide Printer
  • Colour
    Mocha Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome