Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Printers & Scanners
Printers
LabelWorks LWC410 White Label Printer
By Epson
Order Code:
ZT3525805S
£59.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
59.99
https://www.zoro.co.uk/shop/computers-and-electronics/printers/labelworks-lwc410-white-label-printer/p/ZT3525805S
Add to quotation
View all Printers
Description
Epson LabelWorks LW-C410 Thermal Transfer White Wireless Label Printer
Specifications
Technical Information
Specifications for LabelWorks LWC410 White Label Printer
Print Speed
9mm per second
Connection
Bluetooth
Colour
White
Weight
430g
Type
Label Writers
Form
Desktop Machine
Tape Widths
4, 6, 9, 12, 18mm
Print Method
Thermal Printer