Labelwriter 5XL Desktop Label Printer

Order Code: ZT3381335S

£169.99 Inc VAT (20%)


Description

Desktop label maker with PC link, automatic new label recognition function, direct thermal print technology, 53 labels per minute, 300dpi resolution, barcodes, USB interface, PC & Mac compatible, create and customize 60+ label different styles and layouts, sleep mode, print labels up to 4" wide including 4" x 6" shipping labels. The DYMO® LabelWriter™ 5XL printer for large labels is perfect for meeting eCommerce sellers' shipping and storage labelling needs, printing 4” X 6”/wide-format labels as standard. Compatible with many major online selling platforms, it also comes with unique new label recognition and display technology, so you always know the size, type, and how many labels are remaining.

The DYMO® LabelWriter™ 5XL prints wide-format (extra-large) labels with ease, making it the perfect choice for professional safety, storage, barcoding and asset tracking labels, signage and other labelling needs. Direct thermal technology removes the need for costly ink or toner, and intelligent DYMO Connect for Desktop software connects your PC or Mac for a range of stylish design possibilities.

The LabelWriter™ 5XL Printer is the ideal choice for eCommerce sellers, printing 4” x 6” shipping labels directly from eBay®, Amazon™, Etsy™ and many others. It’s compatible with many major shipping carriers and third-party software and produces warehouse labels, barcodes and ID labels, bulk mailing labels, and other large-format label types with ease - meeting all of your professional labelling requirements.

Unique new automatic label recognition technology means no more guessing at the right label type from a drop-down menu. You’ll always know what size, type, and colour labels are loaded, and you’ll never run out mid-print again.

Direct thermal printing technology replaces the need to buy costly ink or toner printing is high-speed with a typical output of up to 53 labels per minute, and precise label quantities are produced without the need to wrestle with sheet labels.

Large label printing for eCommerce just got a whole lot quicker, easier, and simpler.

The DYMO® LabelWriter™ 5XL accommodates the printing of large (wide-format) labels as standard, making it a great choice for all of your professional labelling needs, from safety and storage to barcoding, asset tracking, signage, and more.

Direct thermal technology removes the need for costly ink or toner, and intelligent DYMO® Connect for Desktop software connects your PC or Mac for a range of stylish design possibilities.

Unique new label recognition technology means no more guessing at the right label type from a drop-down menu. You’ll always know what size, type, and colour label is loaded, and you’ll never run out mid-run again.

Included in the box:
LabelWriter‚Ñ¢ 5XL Label Printer, 4" x 6" Extra Large Shipping Label Starter Roll, Adapter, Power Cable, USB Cable, Quick Start Guide

See full description
Specifications for Labelwriter 5XL Desktop Label Printer
  • Print Resolution
    300dpi
  • Product Type
    Desktop Label Printer
  • Interface
    USB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome