HP LaserJet Pro MFP 4102fdw Printer, Black and white, Printer for Small medium business, Print, copy, scan, fax, Wireless; Instant Ink eligible; Print from phone or tablet; Automatic document feeder. Print technology: Laser, Printing: Mono printing, Maximum resolution: 1200 x 1200 DPI. Copying: Colour copying, Maximum copy resolution: 600 x 600 DPI. Scanning: Colour scanning, Optical scanning resolution: 1200 x 1200 DPI. Faxing: Mono faxing. Duplex functions: Print, Copy, Scan. Maximum ISO A-series paper size: A4. Wi-Fi. Direct printing. Product colour: White