Lq 590ii - Printer - B/W - Dot-Matrix - Roll (21.6 Cm), Jis B4, 254 Mm (Width) - 360 X 180 Dpi - 24 Pin - Up To 584 Char/Sec - Parallel, Usb 2.0

Order Code: ZT1522594S

£599.99 Inc VAT (20%)


Description

Epson Lq 590ii - Printer - B/W - Dot-Matrix - Roll (21.6 Cm), Jis B4, 254 Mm (Width) - 360 X 180 Dpi - 24 Pin - Up To 584 Char/Sec - Parallel, Usb 2.0

Specifications for Lq 590ii - Printer - B/W - Dot-Matrix - Roll (21.6 Cm), Jis B4, 254 Mm (Width) - 360 X 180 Dpi - 24 Pin - Up To 584 Char/Sec - Parallel, Usb 2.0
  • Colour
    Black
  • Type
    Dot Matrix Printer
  • Weight
    7.2kg
  • Warranty
    12 Months Carry-in
  • Ribbon Colour
    Black
  • Form Size
    80 Columns
  • Dimensions (W x D x H)
    437x375x177mm
  • Print Head
    24 Pin
  • Connection
    USB
  • Environment Support
    ENERGY STAR Certified

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome