0
1
2
3
4

Lq2190N Dot Matrix Printer 360 X 180 Dpi 480 Cps

Order Code: ZT1517359S

£2,199.99 Inc VAT (20%)


Description

Epson LQ-2190N. Maximum print speed: 480 cps, Maximum resolution: 360 x 180 DPI, Maximum print speed (draft): 360 cps. Product colour: Grey, Buffer size: 128 KB, Country of origin: Indonesia. Standard interfaces: Ethernet, Parallel, USB 2.0, Cabling technology: 10/100Base-T(X). Print head: 24-pin, Print head life: 400 million characters, Ribbon life: 15 million characters. Width: 639 mm, Depth: 402 mm, Height: 256 mm

See full description
Specifications for Lq2190N Dot Matrix Printer 360 X 180 Dpi 480 Cps
  • Warranty
    12 Months Carry-in
  • Weight
    13kg
  • Type
    Dot Matrix Printer
  • Colour
    White/Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome