Lq590Ii Dot Matrix Printer 550 Cps

Order Code: ZT1522505S

£899.99 Inc VAT (20%)


Description

Epson LQ-590II. Maximum print speed: 550 cps, Built-in barcodes: Code 39, EAN13, EAN8, Interleaved 2/5, POSTNET, UPC-A, UPC-E, Character sets: ISO 8859-15, Italic, PC437, PC850, PC858, Roman 8. Continuous paper thickness range: 0.065 - 0.49 mm. Product colour: Black, Buffer size: 128 KB, Sound pressure level (printing): 55 dB. Standard interfaces: Ethernet, USB 2.0. Print head: 24-pin, Mean time between failures (MTBF): 25000 h

See full description
Specifications for Lq590Ii Dot Matrix Printer 550 Cps
  • Type
    Dot Matrix Printer
  • Warranty
    12 Months Carry-in
  • Colour
    Black
  • Weight
    7.2kg
  • Print Head
    24 Pin
  • Ribbon Colour
    Black
  • Dimensions (W x D x H)
    437x375x177mm
  • Multi Part Forms
    1+6
  • Form Size
    80 Columns
  • Connection
    USB and Parallel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome