0
1
2
3
4
5

Maxify Ib4150 Inkjet Printer Colour 600 X 1200 Dpi A4 Wifi

Order Code: ZT1513766S

£209.99 Inc VAT (20%)


Description

Canon MAXIFY iB4150. Colour, Number of print cartridges: 4, Maximum duty cycle: 30000 pages per month. Maximum resolution: 600 x 1200 DPI. Maximum ISO A-series paper size: A4. Print speed (black, normal quality, A4/US Letter): 24 ppm. Duplex printing. Wi-Fi. Product colour: Black

Specifications for Maxify Ib4150 Inkjet Printer Colour 600 X 1200 Dpi A4 Wifi
  • Colour
    Colour
  • Maximum Paper Size
    A4
  • Product Type
    Inkjet Printer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome