Network ready duplex A4 colour laser multifunction printer copier scanner & fax, up to 40 pages per minute, 520 sheet standard paper tray, 100 sheet multi-purpose tray, 100 sheet ADF, 2GB internal memory & 8GB external memory, NFC connectivity, mobile & tablet connectivity including AirPrint, Google cloud print and WiFi direct, booklet printing. Enterprise-level all-in-one colour laser printer with intelligent automation and premium paper handling capabilities. This highly configurable model empowers your business to do much more than ever before.
Print management solutions are at the heart of the MFC-L9670CDN with Secure Print+, Cloud Secure Print, Barcode Print+ and Dedicated UI as standard, you can securely print, automate and personalise workflows straight away. You also have the option to further integrate your device with third-party solutions, to intelligently manage, secure, and govern your documents through unified capture and print workflows.
To support the ever-evolving increased legislation on privacy and data security, the MFC-L9670CDN has built-in support for the latest industry-standard security protocols to keep your data secure. Identity management and access controls help to reduce risk with selective user restriction and allows authorised employees or groups to get instant access to specific settings and functions they need.
Our most advanced colour printing technology is guaranteed to make the right impression when it counts, with vibrant, professional colour prints and accurate digital documents. The robust design, upgraded memory and long-life components provide confidence that your device will keep on performing without interruption.
Designed to fit into your workspace and meet your specific print and scan requirements, the MFC-L9670CDN is available as a low-profile desktop printer and easily be transformed into a highly efficient floor-standing model by simply adding optional paper trays and storage cabinet.
The MFC-L9670CDN provides excellent value with a low total cost of ownership (TCO) and competitive cost per page (CPP) Let us take care of your printing needs with a number of managed print service (MPS) options offering automated supplies replenishment and break-fix services, reducing downtime and maximising productivity - for total peace of mind.
AS A PRINTER: Up to 40 pages per minute (mono & colour) , 2400x600dpi, Hi-Speed USB 2.0 & USB Host, Ethernet 10Base-T/100Base-TX, IEEE 802.11b/g/n, duplex. Other functions include: N-up printing, Booklet printing, Poster printing, Watermark printing, Direct print, Manual 2-sided print, ID printing, Storage print, Reverse print, Carbon copy, Print complete notice,
AS A COPIER: Up to 40 copies per minute (mono & colour) , 999 multi-copies, 600x600dpi, 25-400% reduction/enlargement, 2 in 1 and 4 in 1 copying, duplex.
AS A SCANNER: Scan from flatbed or ADF, up to 19, 200 x 19, 200dpi interpolated resolution, Scan to USB, E-mail, OCR,
image and file. Other scan features include Auto deskew from ADF, rotate image, background processing, colour drop, character correction, edge emphasis, reduce noise, edge fill, skip blank page, split and multi-page PDF
AS A FAX: 33.6K modem, automatic redial, chain dialling, PC fax send & receive, up to 500-page memory, error correction mode, dual access, duplex.
**USB cable not supplied**