MFCJ4540DWXL Inkjet MFP

Order Code: ZT2122213S

£279.99 Inc VAT (20%)
£329.9915% off


Description

Brother MFCJ4540DWXL Inkjet MFP The MFC-J4540DWXL is a solidly built, yet sleek, feature rich multifunction device offering high-quality printing for less. With inbox inks printing up to 6000\* pages black and 5000 pages in colour, meaning you can print for much longer whist making significant time and money savings.
This device forms part of our All in Box collection so as well as an abundance of features and connectivity options it offers long-lasting XL inbox ink cartridges a three-year warranty.
The multifunctional MFC-J4540DWXL is the professional device for home use.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for MFCJ4540DWXL Inkjet MFP
  • Depth
    355mm
  • Height
    250mm
  • Width
    435mm
  • Duty Cycle
    250 to 2, 000 pages per month
  • Functions
    Print/Copy/Scan/Fax
  • Speed Range
    11 to 20 ppm
  • Number of Cartridges
    4 Ink Cartridges
  • Print Resolution
    4800x1200dpi
  • Type
    Inkjet Printer
  • Print Speed Colour
    20ppm
  • Weight
    10.4kg
  • Maximum Paper Size
    A4 Printer
  • Print Speed Mono
    20ppm
  • Environment Support
    Blue Angel Accreditation
  • Colour
    Grey
  • Connection
    Wired Network, Wireless, USB
  • Scan Resolution
    1200x2400 dpi

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome