Lexmark MX331adn. Print technology: Laser, Printing: Mono printing, Maximum resolution: 600 x 600 DPI. Copying: Mono copying, Maximum copy resolution: 600 x 600 DPI. Scanning: Colour scanning, Optical scanning resolution: 600 x 600 DPI. Faxing: Mono faxing. Maximum ISO A-series paper size: A4. Product colour: Black, White