Lexmark MX632adwe. Print technology: Laser, Printing: Mono printing, Maximum resolution: 1200 x 1200 DPI. Copying: Mono copying. Scanning: Colour scanning, Optical scanning resolution: 600 x 600 DPI. Faxing: Mono faxing. Duplex functions: Copy, Fax, Print, Scan. Maximum ISO A-series paper size: A4. Wi-Fi. Product colour: Black, Grey