OKI Mc853DNv MFP 4 In 1 A3 Colour Printer

Order Code: ZT1535454S

£2,299.99 Inc VAT (20%)


Description

OKI Mc853DNv MFP 4 In 1 A3 Colour Printer The MC853 A3 colour MFP is the perfect choice for small workgroups, offering excellent print quality and copy functionality all in a compact yet powerful device that has a low total cost of ownership. While also providing all the functionality you would expect from higher-priced devices. With an easy to use and fully customisable 7 inch touch screen interface the whole workgroup can take advantage of its excellent performance. OKIís smart Extendable Platform (sXP) ensures the MC853 sits at the heart of your document workflows. The MC853 brings outstanding value and performance to demanding workgroups without compromise.

See full description
Specifications for OKI Mc853DNv MFP 4 In 1 A3 Colour Printer
  • Type
    Colour Laser Printer
  • Colour
    Grey
  • MFR Part No.
    8OK45850605
  • Print Resolution
    1200X600 Dpi
  • Depth
    600mm
  • Width
    563mm
  • Height
    1216mm
  • Weight
    89.3kg
  • Print Speed Colour
    23ppm
  • Print Speed Mono
    23ppm
  • Maximum Paper Size
    A3 Printer
  • Functions
    Print/Copy/Scan/Fax
  • Duty Cycle
    Up to 60, 000 pages per month
  • Scan Resolution
    600x600 dpi
  • Speed Range
    21 to 30 ppm
  • Connection
    Wired Network

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome