Wireless Network-ready colour Inkjet Printer, print speed of 3.9ipm (Colour) & 3.9ipm (Mono) , up to 4800 x 1200dpi print resolution, 100 sheet tray, borderless printing up to A4, Six dye-based inks, 2-line LCD screen, mobile printing. Single function printer with six refillable dye-based ink tanks, for high quality photo printing with the ability to produce high volumes at extremely low cost.
For printing large quantities of high-quality images at low cost, the PIXMA G550 offers simplicity, versatility and brilliant print quality. New red and grey inks for enhanced colour gamut and high-quality photo printing.
High-volume ink tanks enable high page yields: one set of bottles can print around 3, 800* 4x6 photo prints, meaning fewer bottle refills
Improved feed accuracy and capacity across a wide variety of photo papers, auto print head alignment and more accurate droplet placement
INTERFACE: Hi-Speed USB, Wi-Fi: IEEE802.11 b/g/n/a, Wi-Fi Security: WPA-PSK, WPA2-PSK, WEP, Administration password Wireless LAN Frequency Band: 2.4 GHz, Wireless PictBridge
Supported Operating Systems: Windows 10, Windows 8.1, Windows 7 SP1, Windows Server 2008 R2 SP1, Windows Server 2012 R2, Windows Server 2016, Windows Server 2019, Chrome OS, macOS 10.12.6 ? macOS 10.15, macOS 11
Included in the box:
PIXMA G550, 6 high-yield dye-based ink bottles (1 x Bk/C/M/Y/R/GY) , Power cable, Setup CD-ROM (CD only for Windows – Mac drivers available online) , Manuals and warranty documents.