Printer, Label, T4 - 30057588

Order Code: ZT1327590S

£1,099.99 Inc VAT (20%)


Description

Printer Label T4

Specifications for Printer, Label, T4 - 30057588
  • MFR Part No.
    30057588
  • Width
    200mm
  • Height
    25cm
  • Length
    263mm
  • Print Resolution
    300 dpi (12 Dots Per mm)
  • Applications
    Thermal Label Printing
  • Printer Type
    Thermal Transfer
  • Print Speed
    25-100 mm/Sec
  • Operation
    Ac Adapter (Included)
  • Power Output
    AC Adapter (Included)
  • Interface Type
    RS232
  • Construction
    Abs Housing
  • Weight
    4.28kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome