PT-D610BTVP Label Printer with Carry Case

Order Code: ZT3380690S

£99.99 Inc VAT (20%)


Description

Full colour high-resolution backlit display, Fast print speeds and automatic tape cutter, Design and print labels from your PC Mac or smart device via Bluetooth 5.0 or USB, Store up to 99 labels, Suitable for 6/9/12/18 and 24mm width TZe label tapes. Transform your business with a professional label printer from Brother. From large office spaces to retail and wider business environments, the PT-D610BT model offers a compact, easy-to-use label printer which prints crisp, laminated labels and comes with additional Bluetooth 5.0 connectivity.

The PT-D610BT is perfect for organising files and folders, asset management and creating visitor name tags in the office or conveying product information and creating inventory tracking labels in a retail store.

With a built-in QWERTY keyboard and large graphical display which includes print preview, the PT-D610BT model is user-friendly and designed for ease-of-use, fast typing and optimal desktop handling.

The PT-D610BT label printer is perfect for straightforward standalone use, as well as PC and smartphone connectivity which offers additional label design functionality when paired with the iPrint&Label app or Brother’s P-touch Editor software. These applications provide expanded options for creating labels beyond basic usage, including specially designed, ready-made templates and the option to create fully customised labels. Include your own logo, symbols, barcodes and much more.

See full description
Specifications for PT-D610BTVP Label Printer with Carry Case
  • Product Type
    Label Printer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome