PT-P710BT P-Touch Cube Plus Label Printer White

Order Code: ZT3382016S

£89.99 Inc VAT (20%)


Description

Plug and play label printer, 180dpi print resolution, 20mm per second, bluetooth/IOS & Android connectivity, prints barcodes, easy to install, USB/App interface. The P-touch CUBE Plus is the smart label printer for the modern office. Connect directly to your smartphone by simply selecting the printer from your Bluetooth devices. Then launch the app and get labelling. So quick, and so easy!

Create your label design in our free P-touch Design&Print 2 app. Choose from the many pre-made labels or create your own. Select your favourite font, add emojis and clip art, you can even add a frame around your text. Share instructional information or important links with colleagues or customers. Print a personal QR code label to stick onto their equipment or mail items. When they scan the QR code on their phone, it will automatically open the link to a video, website or a DropBox folder you have set up.

Most label printers use a lot of power, needing frequent battery replacement. As well as the expense, there is also the environmental impact. The P-touch CUBE Plus is different. Its powerful Li-ion battery recharges from your computer, or an AC to USB plug adaptor. As the P-touch CUBE Plus has a Li-ion rechargeable battery it makes it truly portable, meaning you can create and print labels wherever you need them. Whether you need labels at your desk, in a meeting room or even at home, all you need is your smartphone and label printer. Plus, Brother’s TZe tapes are ideal for both indoor and outdoor use.

If you prefer, the P-touch CUBE Plus label printer can vconnect to your computer via USB. Using the free P-touch Editor label design software, you can include many objects on your label, exactly where needed. Barcodes, logos, images, frames and many other objects can be added.

Choose from the many stylish, colourful labels and ribbons (up to 24mm wide) Durable labels are available in bright yellow, white and transparent or even sparkling gold and silver glitter. We also have fabric ribbons or practical iron-on labels for school clothing - there is a tape available for all uses!

Accepts 3.5, 6, 9, 12, 18 & 24mm Tze Tapes

Included in the box:
P-touch CUBE PLUS Label printer, 24mm black on white TZe cassette (4 meters) , USB cable, Documentation

See full description
Specifications for PT-P710BT P-Touch Cube Plus Label Printer White
  • Product Type
    Label Printer
  • Colour
    White
  • Print Speed
    20mm/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome