PT-P750W Wireless Label Printer

Order Code: ZT3382044S

£129.99 Inc VAT (20%)


Description

Desktop with PC link, 4 power options, up to 30mm per second print speed, built in cutter, built in P-touch Editor Lite and
Ptouch Editor 5.1 compatible with Windows® and Macintosh®, 3.5/6/9/12/18/24mm TZe tapes. The P-touch P750W is an advanced yet easy-to-use Wi-Fi enabled labelling machine that everyone can use to quickly design and print labels up to 24mm in width. Label file folders, archive documents, data backup discs/USB sticks and shelves, or create custom signage.

P-touch Editor 5 software lets you use your PC’s fonts, and include images, symbols and barcodes on your labels, or download the iPrint&Label app to design and print labels from a smartphone or tablet.

Box Contents
PT-P750W, 1 x TZE251 24mm Black on White TZE tape (4 metre length) , User guide, ADE001 Adaptor & USB cable.

See full description
Specifications for PT-P750W Wireless Label Printer
  • Maximum Label Width
    24mm
  • Product Type
    Wireless Label Printer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome