QL800 2 COLOUR Label printer

Order Code: ZT2122141S

£89.99 Inc VAT (20%)
£102.9912.5% off


Description

Brother QL800 2 COLOUR Label printer The QL-800 is the perfect choice for office workers who need a reliable and fast address label printer.
Quickly print labels from your PC or Mac with this high speed label printer. Thanks to the integrated P-touch Editor Lite label design software it is so easy to use - simply connect to your computer, click the icon to launch the software and design and print your labels. Or use the advanced P-touch Editor label design software to include barcodes, images, and other advanced functions.
You're also able to produce labels with both black and red print without the need of ink or toner - ideal to highlight important information on a label.
And the integrated cutter allows custom sized labels up to one metre in length when using one of the continuous label rolls.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for QL800 2 COLOUR Label printer
  • Product Type
    Label Writers
    Desktop Machine
  • Print Speed
    148mm per second
  • Dimensions (W x D x H)
    125x213x142mm
  • Weight
    1.15kg
  • Colour
    Grey
  • Connection
    USB
  • Environment Support
    ENERGY STAR certified
  • Print Method
    Thermal Printer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome