Rhino 6000+ Industrial Label Printer Kit

Rhino 6000+ Industrial Label Printer Kit

Order Code: ZT3382572S

£379.99 Inc VAT (20%)


Description

PC-connected or portable labelling, Prints labels up to 1 width, One-Touch power-assisted cutter, Rechargeable Battery, Intuitive Graphical Interface, Hot Keys, Customize & save over 1000 labels, Over 150 Industry terms, Over 100 Industry symbols. Check out the Dymo Rhino 6000+ Label Machine in this video
Play Video

Bring the tough, portable Rhino ? 6000+ to any job site, it s packed with time-saving shortcuts for labelling any installation quickly and professionally.

Connect it to your PC, and use Dymo ID ? software* to create labels on your computer and print them with your labeller for even faster labelling on-site. The Rhino 6000+ meets key ANSI and TIA/EIA-606-B industry labelling standards. Its proprietary, one-touch, Hot Keys automatically format label text for electrical and patch panels, terminal and 110 blocks, wire and cable flags, horizontal and vertical wraps, vertical and fixed-length applications.

The Rhino 6000+ also prints 8 barcode types, 250+ preprogrammed industry symbols and terms, and much more.

Included in the Kit:
Rhino 6000+ label Printer, Hard Carry Case, (24mm) 1 Flexible Nylon Blk/Wht Tape, (9mm) 3/8 Vinyl Blk/Wht Tape, Rechargeable Battery & Adapter, Link to download Free DYMO ID Software

*Works with 32- and 64-bit Windows 7 or later.

See full description
Specifications for Rhino 6000+ Industrial Label Printer Kit
  • Product Type
    Industrial Label Printer
  • Battery
    Rechargeable
  • Maximum Label Width
    1in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome