Workforce Pro WF4820 A4 Colour Inkjet Multifunction

Order Code: ZT2123826S

£199.99 Inc VAT (20%)


Description

Epson Workforce Pro WF4820 A4 Colour Inkjet Multifunction Expand your potential with this A4 multifunction inkjet. It offers high-quality, low-cost-printing and flexible wireless solutions.

Think big with this high-quality multifunction printer with double-sided printing and single scanning and fax all up to A4. Youíll stride through tasks with print speeds of up to 25ppm in black and a 35 page A4 automatic document feeder (ADF). And thatís not forgetting its cost-effective inks and flexible wireless connectivity solutions such as Scan-to-cloud.

This A4 multifunction printer will meet the needs of even the most demanding home office and small office users. It offers double-sided (duplex) printing and single scanning and faxing all up to A4, plus its automatic document feeder can process up to 35 double-sided A4 pages. Furthermore, its PrecisionCore printhead produces high-quality, laser-like prints.

Dramatically reduce your costs; this printer is compatible with individual inks which are 50% more efficient compared to tri-colour cartridges. Giving great value for money, cartridges are available in standard and XL, with the highest yield delivering up to 1,100 pages.

Print from anywhere in the office with Wi-Fi connectivity or use Wi-Fi Direct to print from compatible wireless devices without a Wi-Fi network. Epson's free mobile printing apps and solutions provide further versatility; Email Print allows you to send items to print from almost anywhere in the world. And with Scan-to-Cloud, you can enjoy the benefits of collaborative working.
Please note this item is , see our returns policy for more information.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Workforce Pro WF4820 A4 Colour Inkjet Multifunction
  • Depth
    389mm
  • Width
    425mm
  • Height
    265mm
  • Print Resolution
    4800x2400 dpi
  • Functions
    Print/Copy/Scan/Fax
  • Print Speed Colour
    22ppm
  • Scan Resolution
    1200x2400 dpi
  • Weight
    10.2kg
  • Dimensions (W x D x H)
    425x389x265mm
  • Connection
    USB/Ethernet/WiFi/WiFi Direct
  • Number of Cartridges
    4 Ink Cartridges
  • Colour
    Black
  • Print Speed Mono
    36ppm
  • Maximum Paper Size
    A4 Printer
  • Type
    Inkjet Printer
  • Speed Range
    31 to 40 ppm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome