WorkForce WF-2110W A4 Colour InkJet Printer

Order Code: ZT3381282S

£89.99 Inc VAT (20%)


Description

Wireless network-ready colour printer, up to 34ppm (mono) and 18ppm (colour) , 5760 x 1440 dpi Maximum resolution, 100 sheet tray. Looking for a printer that is compact, durable, and perfect for small offices or home offices? Look no further than this single-function printer. It takes up very little desk space and can be placed almost anywhere. Plus, it is optimized for office document printing.

This A4 single-function colour printer is designed to save you space. You can print using your preferred device, whether that be a desktop, laptop, or smart device, via Wi-Fi or Ethernet. Alternatively, you can connect directly to your computer via USB.

The WorkForce WF-2110W uses Epson's fast-drying DURABrite Ultra ink to produce professional-quality business documents that are resistant to water, smudging, and highlighting. Cartridges are also available in XL size, enabling users to print up to 2.5x more pages and save on costs.

With Epson's Smart Panel app, you can control your printer from your device, print documents, and monitor and troubleshoot it with ease.

See full description
Specifications for WorkForce WF-2110W A4 Colour InkJet Printer
  • Product Type
    A4 Colour InkJet Printer
  • Type
    Colour InkJet Printer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome