Workforce WF-2930DWF A4 InkJet Multi-Function

Order Code: ZT3380755S

£89.99 Inc VAT (20%)

Currently unavailable

Description

Wireless & Network colour print copy scan & fax A4 multifunction, up to 33ppm (mono) and 18ppm (colour) , 5, 760 x 1, 440 DPI Printing Resolution, 100 sheet tray & 30 sheet ADF, print from smartphone or tablet, 3.7cm colour LCD screen, duplex printing. Compact multifunction inkjet printer designed for home and small offices with an automatic document feeder, Wi-Fi and mobile printing.

This feature-rich multifunction inkjet printer is stylish, compact and easy to use in your home office. Reduce waste and costs with A4 double-sided printing and affordable individual inks. Labour-intensive tasks such as multi-page copying, scanning and faxing are effortless with its Automatic Document Feeder (ADF) Printing on the go is easy with Wi-Fi, Wi-Fi Direct, Epson Connect1 and Apple AirPrint.

With its sleek and refined form, it’s easy to integrate this space-saving, multifunction model into any home office.

Easy navigation with its intuitive user interface and LCD screen. Speed through tasks using the 30-page ADF for multi-page scanning, copying and faxing with minimal effort.

Epson’s four-colour Pineapple 604 inks provide reliable and clear prints with minimal outlay. In addition to reducing your printing costs with affordable, individual inks in standard and XL cartridges.

Print from anywhere in the office with Wi-Fi connectivity or use Wi-Fi Direct to print from compatible wireless devices without a Wi-Fi network. Plus, with Epson's Smart Panel app you can control your printer from your device, printing documents, monitor and troubleshooting.

AS A PRINTER: Up to 33ppm (mono) and 18ppm (colour) print speed, 5, 760 x 1, 440 DPI Printing Resolution, Duplex printing

AS A SCANNER/COPIER: CIS scanner, 1200 x 2400dpi resolution

AS A FAX: 100 names and numbers, Up to 100 pages of memory, functions include PC Fax, Memory Reception, Auto Redial, Speed Dial, Address Book, Broadcast Fax, Polling Reception

Compatible Epson Ink Cartridges: 604 & 604XL

Included in the box
WF-2930DWF Multifunction, Individual Ink Cartridges, Power cable, Setup guide, Warranty document.

See full description
Specifications for Workforce WF-2930DWF A4 InkJet Multi-Function
  • Colour
    Wireless & Network colour