WorkForce WF-7310DTW A3+ Colour InkJet Printer

Order Code: ZT3382984S

£399.99 Inc VAT (20%)


Description

Wireless network ready colour inkjet printer, up to 32ppm mono, up to 22ppm colour, 2 x 250 sheet tray, 4800 x 2400 dpi, print from smartphones & tablets, duplex printing, 6.1cm colour LCD screen. Take advantage of this high quality, cost-effective, single-function A3+ printer, with dual paper trays, double-sided printing and wireless connectivity options designed for small business.

Get professional-looking prints quickly and without breaking the bank with the high quality, easy-to-use and compact WF-7310DTW printer. Its fast print speeds, dual paper trays plus rear paper tray ensure efficiency. Low cost hardware and affordable individual inks make this a low-cost solution for small businesses.

This compact and stylish A3+ printer will meet the needs of even the most demanding home and small office users. It can handle double-sided printing up to A3 and features two paper trays and a rear paper tray. Furthermore, its PrecisionCore printhead produces high-quality, laser-like prints.

This efficient, reliable and fast model offers A3 double-sided printing and print speeds of 25ppm in black and 12ppm in colour. It’s simple to operate directly thanks to its easy-to-use 6.1cm LCD screen.

Dramatically reduce your costs with affordable replacement inks supplied individually, so you only replace the colour used. Giving great value for money, cartridges are available in standard, XL and XXL, with the highest yield delivering up to 2, 200 pages.

Print from anywhere in the office with Wi-Fi connectivity or use Wi-Fi Direct to print from compatible wireless devices without a Wi-Fi network3. Plus, with Epson's Smart panel app you can control your printer from your device, printing documents, monitoring and troubleshooting.

AS A PRINTER: Up to 32 page per minute (mono) , up to 22 page per minute (colour) , 2 x 250 sheet paper tray, 4800 x 2400 dpi resolution.

Compatible Operating Systems: Mac OS X 10.11.x, Mac OS X 10.11.x or later, Mac OS X 10.12.x, Mac OS X 10.13.x, Mac OS X
10.6.8, Mac OS X 10.6.8 or later, Windows 10 (32/64 bit) , Windows 7 (32/64 bit) , Windows 8 (32/64 bit) , Windows 8.1 (32/64 bit) , Windows Server 2008 R2, Windows Server 2012 R2, Windows Server 2016, Windows Vista (32/64 bit) , Windows XP Professional x64 Edition SP2 or later, Windows XP SP3 or later (32-bit) , Windows Server 2003 R2

Epson Ink Cartridges: 405 & 405XL

Box contents:
WF-7310DTW printer, Individual ink cartridges, Driver and utilities (CD) , Power cable, Quick Start Guide, Warranty document.

See full description
Specifications for WorkForce WF-7310DTW A3+ Colour InkJet Printer
  • Product Type
    A3+ Colour Inkjet Printer