WorkForce WF7310DTW A3+ Colour Inkjet Printer

Order Code: ZT2123853S

£559.99 Inc VAT (20%)


Description

Epson WorkForce WF7310DTW A3+ Colour Inkjet Printer Take advantage of this high quality, cost-effective, singlefunction A3+ printer, with dual paper trays, double-sided printing and wireless connectivity options designed for small business.

Get professional-looking prints quickly and without breaking the bank with the high quality, easy-to-use and compact WF-7310DTW printer. Its fast print speeds, dual paper trays plus rear paper tray ensure efficiency. Low cost hardware and affordable individual inks make this a low-cost solution for small businesses

This compact and stylish A3+ printer will meet the needs of even the most demanding home and small office users. It can handle double-sided printing up to A3 and features two paper trays and a rear paper tray. Furthermore, its PrecisionCore printhead produces high-quality, laser-like prints.

This efficient, reliable and fast model offers A3 double-sided printing and print speeds of 25ppm in black and 12ppm in colour. Itís simple to operate directly thanks to its easy-to-use 6.1cm LCD screen.

Dramatically reduce your costs with affordable replacement inks supplied individually, so you only replace the colour used. Giving great value for money, cartridges are available in standard, XL and XXL, with the highest yield delivering up to 2,200 pages.

Print from anywhere in the office with Wi-Fi connectivity or use Wi-Fi Direct to print from compatible wireless devices without a Wi-Fi network. Plus, with Epson's Smart panel app you can control your printer from your device, printing documents, monitoring and troubleshooting.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for WorkForce WF7310DTW A3+ Colour Inkjet Printer
  • Speed Range
    31 to 40 ppm
  • Print Speed Mono
    32ppm
  • Dimensions (W x D x H)
    515x400x298mm
  • Colour
    Black
  • Type
    Inkjet Printer
  • Duty Cycle
    200-2, 500 pages per month
  • Weight
    13.5kg
  • Maximum Paper Size
    A3 Printer
  • Functions
    Print
  • Number of Cartridges
    4 Ink Cartridges
  • Print Resolution
    4800x2400 dpi
  • Print Speed Colour
    22ppm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome