XP-3205 A4 Colour InkJet Printer

Order Code: ZT4783670S

£89.99 Inc VAT (20%)


Description

Epson XP-3205 A4 Colour Inkjet Printer

Specifications for XP-3205 A4 Colour InkJet Printer
  • Product Type
    Inkjet Printer
  • Weight
    4.3kg
  • Colour
    Black
  • Speed Range
    31 to 40 ppm
  • Print Speed Colour
    15ppm
  • Print Speed Mono
    33ppm
  • Connection
    USB/WiFi/WiFi Direct
  • Scan Resolution
    1200x2400dpi
  • Functions
    Print/Copy/Scan
  • Print Resolution
    5760x1440dpi
  • Dimensions (W x D x H)
    375x300x170mm
  • Number of Cartridges
    4 Ink Cartridges
  • Maximum Paper Size
    A4 Printer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome